Abbotsford
KLN6054B

KLEIN TOOLS, INC 605-4B Wire Bending Screwdriver Cabinet 1/4 in 8.344 in L

Price $19.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:605-4B

Description

Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches. Cushion-grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Precision-machined tip for exact fit. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Wire Bending Screwdriver
Type Wire Bending Tip Size 1/4 in
Tip Type Cabinet Overall Length 8.344 in
Shank Material Steel Handle Color Black
Shank Type Round Shank Size 4 in L
Handle Type Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Bends 10, 12, 14 AWG Wire
UPC 092644850455

Packages

1 - UNIT - 1