Abbotsford
KLN6056B

KLEIN TOOLS, INC 605-6B Cabinet Tip Screwdriver Cabinet 1/4 in 10-11/32 in L

Price $20.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:605-6B

Description

Screwdriver wire bending cabinet tip round shank with overall length 10-11/32'' (263 mm), shank length 6'' (152 mm), shank tip width 1/4'' (6 mm) and weight (lbs.) .30. Metal stud offers a convenient and easy way to bend, loop and connect solid wire when installing outlets and switches. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Precision-machined tip for exact fit. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Meets or exceeds applicable ASME / ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Cabinet Tip Screwdriver
Type Straight, Wire Bending Tip Size 1/4 in
Tip Type Cabinet Overall Length 10-11/32 in
Shank Type Round Shank Size 6 in
Handle Type 1-Component UPC 092644850479

Packages

1 - UNIT - 1