Abbotsford
KLN60110

KLEIN TOOLS, INC 601-10 Cushion-Grip Screwdriver Cabinet 3/16 in 13-3/4 in L

Price $19.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:601-10

Description

Narrow cabinet-tip permits blade access where space is limited.


Narrow cabinet tip permits blade access where space is limited

Special heat-treated shafts and precision-machined tip for exact fit

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 3/16 in Tip Type Cabinet
Overall Length 13-3/4 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 10 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved UPC 092644850189

Packages

1 - UNIT - 1