Abbotsford
KLN6866INS

KLEIN TOOLS, INC 6866INS 6" INSULATED DRIVER, 5/16" CAB

Price $20.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6866INS

Description

This 1000V rated screwdriver features a layer of bright orange impact and flame resistant insulation to protect from electric shock. Each tool is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Made in the USA.


Insulated Screwdriver with 5/16-Inch Cabinet tip protects against electric shock up to 1000V

Specifications

Brand Name Klein Tools Type Driver
Tip Size 5/16 in Tip Type Cabinet
Overall Length 11.07 in Handle Material Plastic
Handle Color Black Shank Type Round
Standards ASTM F1505-16(2021) Application For Work Near Energized Sources
UPC 092644329203

Packages

1 - UNIT - 1