Abbotsford
KLN6816INS

KLEIN TOOLS, INC 6816INS 6" INSULATED DRIVER, 3/16" CAB

Price $20.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6816INS

Description

Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.


Insulated Screwdriver features 6-Inch (15 cm) round shank with 3/16-Inch Cabinet tip

1000V rated screwdriver features a layer of bright orange impact and flame resistant insulation to protect from electrical shock

Tether hole for added safety when working at height

Tip-Ident® quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw

Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Specifications

Brand Name Klein Tools Type Driver
Tip Size 3/16 in Tip Type Cabinet
Overall Length 10.32 in Handle Material Plastic
Handle Color Black Shank Type Round
Standards ASTM F1505-16(2021) Application For Work Near Energized Sources
UPC 092644329173

Packages

1 - UNIT - 1