Abbotsford
KLN70155

KLEIN TOOLS 70155 Cabinet Tip Screwdriver Cabinet 3/16 in 24-1/2 in L

Price $39.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70155

Description

Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.


Screwdriver's oversized handle is 35-percent larger than comparable screwdriver handles

Delivers up to 50-percent extra power to perform tough jobs with minimum effort

Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably and chrome-plated shaft helps prevent corrosion

Nickel-chrome, precision-forged and polished blades with black tips

Specifications

Brand Name Klein Tools Item Name Cabinet Tip Screwdriver
Type Keystone-Tip (Round-Shanks) Tip Size 3/16 in
Tip Type Cabinet Overall Length 24-1/2 in
Handle Material Plastic Handle Color Yellow
Shank Type Round Shank Size 20 in
Handle Type Comfordome Finish Nickel Chrome Plated
Standards ASME/ANSI Approved UPC 092644321726

Packages

1 - UNIT - 1