Abbotsford
KLNA1162

KLEIN TOOLS, INC A116-2 Pocket-Clip Screwdriver Keystone 3/32 in 4.438 in L

Price $9.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:A116-2

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Tough amber plastic handle.


Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably

Chrome-plated shaft helps prevent corrosion

Convenient pocket clip

Nickel-chrome, precision-forged and polished blades with black tips

Specifications

Brand Name Klein Tools Item Name Pocket-Clip Screwdriver
Type Straight Tip Size 3/32 in
Tip Type Keystone Overall Length 4.438 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 2 in L Handle Type Smooth Comfordome
Finish Chrome Plated Standards ASME/ANSI Approved
Application For Delicate Instrument Work UPC 092644320033

Packages

1 - UNIT - 1