Abbotsford
KLN32287

KLEIN TOOLS, INC 32287 Screwdriver 8.2 in L

Price $30.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32287

Description

Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #2 Square- to the #1 Square-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.


Insulated Screwdriver Flip-Blade has #1 and #2 Square ends

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Insulated Flip-Blade, Double Ended, 2-Piece Overall Length 8.2 in
Shank Material Induction Hardened Steel Handle Material Rubber, High-Dielectric Plastic
Handle Color Black/Orange Shank Size 3-1/2 in L
Handle Size 4.7 in L Handle Type Cushion Grip
Includes #1, #2 Square Bits Standards Meets or Exceeds ASTM F1505
Application Work Near Energized Sources UPC 092644322877

Packages

1 - UNIT - 1