Abbotsford
KLN13157INSP

KLEIN TOOLS, INC 13157INSP INSUL SCREWDRIVER BLADES, 2-PK

Price $18.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:13157INSP

Description

Klein Tools' Insulated Interchangeable blades contain a bright orange coating of insulation that protects from electrical shock, as well as being flame and impact resistant. When the blades are used with the Klein Tools' insulated handle, the complete tool exceeds the ASTM F1505-2021 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. Replacement blades for Klein Tools' Insulated Interchangeable Screwdrivers (Cat. Nos. 32854INSR and 32581INS).


Includes 2 double-ended blades: #00, #0 Phillips and 3/32-Inch, 1/8-Inch slotted

When used with Klein Tools' insulated handle, blades have a 1000V insulation rating

Handle with insulated blade have a 1000V insulated rating and meet or exceed ASTM F1505-2021

Layer of orange impact and flame-resistant insulation protects from energized sources

For use with Klein Tools' Insulated Interchangeable Screwdrivers (Cat. Nos. 32854INSR and 32581INS)

Case not included

Specifications

Overall Length 7.48 in Material Steel
UPC 092644323546

Packages

1 - UNIT - 1