Abbotsford
KLN32709

KLEIN TOOLS, INC 32709 Adjustable-Length Screwdriver Blade, Square #1, #2

Price $15.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32709

Description

These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.


Includes a #1 and #2 Square tip

Specifications

Brand Name Klein Tools Item Name Replacement Bit
Type Replacement Blade Overall Length 9 in
Shank Size 4 - 8 in Material Steel
Point Size #1, #2 Point Type Square
For Use With Adjustable Length Screwdriver Standards California Proposition 65 Warning
UPC 092644327094

Packages

1 - UNIT - 1