Abbotsford
KLN32713

KLEIN TOOLS, INC 32713 Adjustable-Length Blade, #1 PH, 3/16-Inch Slotted

Price $15.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32713

Description

These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.


Include a #1 Phillips and 3/16-Inch Slotted

Specifications

Brand Name Klein Tools Item Name Replacement Blade
Type Replacement Blade Length 9 in
Width 0.250 in For Use With 32751 and 32708 Adjustable Length Screwdriver
Includes #1 Phillips, 3/16 in Slotted Bits Standards California Proposition 65 Warning
UPC 092644327131

Packages

1 - UNIT - 1