Abbotsford

KLEIN TOOLS, INC 600-6 5/16-Inch Keystone Screwdriver, 6-Inch Square Shank

Price $21.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:600-6

Description

Drill, tap and deburr in one easy step

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Heavy Duty
Tip Size 5/16 in Tip Type Keystone
Overall Length 10-15/16 in Handle Material Heavy-Duty Rubber
Handle Color Black Blade Size 8 mm
Shank Type Square Shank Size 6 in
Application For Wrench-Assisted Turning UPC 092644850042

Packages

1 - UNIT - 1 4 - Unit - 4