Description
Serpentine jaws are specially machined to allow insertion of insulated conductor through the jaws, which reduces danger of slippage which might result in insulation damage
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver | Type | Straight, Heavy Duty |
| Tip Size | 3/8 in | Tip Type | Keystone |
| Overall Length | 13-7/16 in | Handle Material | Heavy-Duty Rubber |
| Handle Color | Black | Blade Size | 9.525 mm |
| Shank Type | Square | Shank Size | 8 in |
| Application | For Wrench-Assisted Turning | UPC | 092644850066 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |