×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

KLEIN TOOLS 602-3 Cushion-Grip® Keystone Tip Screwdriver Keystone 7/32 in 6-3/4 in L

Price $14.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-3

Description

Hex bolster reinforces shank for hard use and allows wrench assisted turning. Cushion-Grip handle for greater torque and comfort.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip®
Item Name Keystone Tip Screwdriver Type Straight
Tip Size 7/32 in Tip Type Keystone
Overall Length 6-3/4 in Handle Material Rubber
Handle Color Black Blade Size 5.55625 mm
Shank Type Round Shank Size 3 in
Handle Type 2-Component UPC 092644850202

Packages

1 - UNIT - 1