Description
With a 6-Inch shaft, the Klein Tools 5/16-Inch Keystone-Tip Screwdriver features quality tempered steel, carefully heat-treated for ideal durability. An insulated, cushion-grip handle and integral flanges on the inside provide a solid, twist-resistant blade anchor that allows for optimal torque and comfort while offering protection against electric shock.
Specifications
| Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
| Item Name | Screwdriver with Hex Bolster | Type | Heavy Duty |
| Tip Size | 5/16 in | Tip Type | Keystone Slotted |
| Overall Length | 10-15/16 in | Shank Material | Steel |
| Handle Material | Acetate with Rubber Grip | Handle Color | Black |
| Shank Type | Round | Shank Size | 6 in L |
| Handle Type | 2-Component, Cushion Grip | Finish | Chrome Plated |
| Standards | ASME/ANSI Approved | Application | Hard use and Allows Wrench Assisted Turning |
| UPC | 092644850240 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |