Abbotsford

KLEIN TOOLS A000 Screwdriver Keystone 3/32 in 2-7/8 in L

Price $8.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:A000

Description

Specially designed for delicate instrument work. Keystone-tip screwdriver. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Nickel-chrome, precision-forged and polished blades with black tips. Tough amber plastic handle.


Keystone-tip screwdriver specially designed for delicate instrument work.

Tough amber, smooth Comfordome handle fits in the palm of the hand comfortably.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Midget, Straight Tip Size 3/32 in
Tip Type Keystone Overall Length 2-7/8 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 1-1/2 in L Handle Type Smooth Comfordome, 1-Component
Finish Chrome Standards Meets or Exceeds Applicable ASME/ANSI Specifications
UPC 092644320019

Packages

1 - UNIT - 1