Abbotsford
KLNA1302

KLEIN TOOLS, INC A130-2 Screwdriver Keystone 1/8 in 3-7/8 in L

Price $9.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:A130-2

Description

Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Tough amber plastic handle. Nickel-chrome, precision-forged and polished blades with black tips. Convenient pocket clip.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Pocket Clip, Straight Tip Size 1/8 in
Tip Type Keystone Overall Length 3-7/8 in
Shank Material Steel Handle Material Plastic
Handle Color Yellow Shank Type Round
Shank Size 2 in L Handle Type 1-Component
Finish Chrome Plated Shaft Standards ASME/ANSI Approved
Application Delicate Instrument Work UPC 092644320064

Packages

1 - UNIT - 1