Abbotsford
KLNBD412

KLEIN TOOLS, INC BD412 Keystone Tip Screwdriver Keystone 3/8 in 17-3/16 in L

Price $33.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BD412

Description

Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Keystone Tip Screwdriver
Tip Size 3/8 in Tip Type Keystone
Overall Length 17-3/16 in Shank Material Steel
Handle Material Plastic Handle Color Yellow
Shank Type Square Shank Size 12 in L
UPC 092644320705

Packages

1 - UNIT - 1