Abbotsford
KLNBD306

KLEIN TOOLS, INC BD306 Screwdriver square shank keystone-tip 5/16x11-3/16"

Price $18.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:BD306

Description

Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Tough amber, smooth comfordome handle fits in the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Nickel-chrome, precision-forged and polished blades with black tips. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Tip Size 5/16 in Tip Type Keystone
Overall Length 11-3/16 in Shank Material Steel
Handle Material Plastic Handle Color Yellow
Shank Type Square Shank Size 6 in
Finish Nickel Chrome-Plated Standards California Proposition 65 Warning, Meets or Exceeds Applicable ASME/ANSI
UPC 092644320590

Packages

1 - UNIT - 1