Abbotsford
KLN60810

KLEIN TOOLS, INC 608-10 Cushion-Grip Screwdriver Cabinet 1/8 in 12-3/4 in L

Price $14.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:608-10

Description

Precision formed tip provides an exact fit for small screw applications. Cushion-Grip handle for greater torque and comfort.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight, Mini
Tip Size 1/8 in Tip Type Cabinet
Overall Length 12-3/4 in Blade Size 3.175 mm
Shank Type Round Shank Size 10 in
Handle Type 2-Component, Cushion Grip UPC 092644854705

Packages

1 - UNIT - 1