Abbotsford
KLN32517

KLEIN TOOLS, INC 32517 Multi-Bit Tool Driver 7.75 in L

Price $55.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32517

Description

Increases job speed by combining taps and drivers in one tool. Six common tap sizes (6-32, 8-32, 10-32, 10-24, 12-24 and 1/4-20). Four screwdriver tips (#1 and #2 Phillips, 3/16 and 1/4 inch slotted). Three nut driver sizes (1/4, 5/16 and 3/8 inch). Large cushion-grip handle for greater comfort and torque. Replacement tap available (Cat. No. 32518).


Multi-bit screwdriver / tap tool increases job speed by combining taps and drivers in one tool

Six common tap sizes (6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20)

Four Screwdriver tips (#1 and #2 Phillips, 3/16-Inch and 1/4-Inch Slotted)

Three Nut Driver sizes (1/4-Inch, 5/16-Inch and 3/8-Inch)

Large Cushion-Grip™ handle for greater comfort and torque

Replacement tap available (Cat. No. 32518)

Specifications

Brand Name Klein Tools Item Name Multi-Bit Tool Driver
Type Increases job speed by combining taps and drivers in one tool Overall Length 7.75 in
Handle Color Black,Yellow Handle Type Cushion Grip
Includes 1/4, 3/16 in Slotted, #1, #2 Phillips Screwdriver Tip, 1/4, 5/16, 3/8 in Nut Driver Application For Increases Job Speed by Combining Taps and Drivers in One Tool
UPC 092644325175

Packages

1 - UNIT - 1