Abbotsford
KLN32593

KLEIN TOOLS, INC 32593 Screwdriver #1, #2 Phillips; 1/4", 3/16” Slotted 3-1/2 in L

Price $26.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32593

Description

The ratcheting mechanism on this stubby screwdriver lets you work faster and with more efficiency. Includes 1/4-Inch and 5/16-Inch nut drivers. With its Cushion-Grip handle, the stubby interchangeable screwdriver/nut driver was designed with comfort and efficiency in mind. The driver is made of the highest-quality tempered steel. Its strong, durable tips are manufactured to fit screw opening securely. They resist slippage and provide positive turning action. The strong nut driver function improves bit-holding power, even with tough applications.


Stubby screwdriver with ratcheting mechanism that allows user to work faster and with more efficiency

6-in-1 screwdriver includes #1 and #2 Phillips and 1/4-Inch and 3/16-Inch Slotted tips

Includes 1/4-Inch and 5/16-Inch nut drivers

Cushion-Grip handle for maximum torque and comfort

Designed for work in close quarters

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type 6-in-1, Ratcheting, Stubby Tip Size #1, #2 Phillips; 1/4", 3/16” Slotted
Overall Length 3-1/2 in Shank Material Steel
Handle Color Yellow/Black Shank Type Round
Shank Size 1.297 in L Handle Type Cushion Grip
Includes 1/4 in, 5/16 in Nut Driver, #1, #2 Phillips Bits, 1/4 in, 3/16 in Slotted Bits UPC 092644325939

Packages

1 - UNIT - 1