Abbotsford
KLN32293

KLEIN TOOLS, INC 32293 Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch

Price $36.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32293

Description

Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #2 Phillips- to the 1/4-Inch Slotted-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.


Insulated Screwdriver Flip-Blade has a #2 Phillips end and a 1/4-Inch Slotted end

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Insulated Flip Blade Tip Size #2, 1/4 in
Tip Type Phillips/Slotted Overall Length 8.2 in
Shank Material Hardened Steel Handle Material High-Dielectric Plastic, Rubber
Handle Color Black/Orange Shank Type Round
Shank Size 3-1/2 in Handle Size 4.7 in
Handle Type Cushion Grip Voltage Rating 1000 V
Standards ASTM F1505 Application For Work Near Energized Sources
UPC 092644322938

Packages

1 - UNIT - 1