Abbotsford
KLN32317HD

KLEIN TOOLS, INC 32317HD 27-IN-1 IMPACT MULTIBIT SCREWDRIVER

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32317HD

Description

Klein Tools 27-in-1 Multi-Bit Slim Screwdriver includes 13 double-ended bits with 26 tip sizes plus a 1/4-Inch bit holder covering Phillips, Slotted, Square, TORX®, Combo, and Hex applications. Impact-rated bit holder withstands high-torque use and can be removed for attachment to an impact driver. A Rare-Earth magnet secures bits and fasteners, while in-handle storage keeps bits organized. Slim Cushion-Grip™ handle provides comfort and control for professional driving tasks.


27-in-1 Multi-Bit Slim Screwdriver includes 13 double-ended bits with 26 tip sizes plus 1/4-Inch bit holder covering Phillips, slotted, square, TORX®, combo, and hex applications

Impact-rated double-ended bits are designed for quick bit changes and greater versatility, combining two tips in one space-saving design

Impact-rated bit holder that supports manual driving and quickly connects to an impact driver for demanding applications

Rare-Earth magnet provides a strong hold to keep bits and fasteners securely in place during use

In-handle bit storage, allows bits to be securely stored inside the handle for quick access and organization

Slim Cushion-Grip™ handle delivers greater torque and comfort, with a slimmer profile that allows for faster handle turning and quicker manual fastening

Specifications

Type Multi-Bit Overall Length 8.83 in
Handle Material Plastic,Rubber Handle Color Black,Yellow
Shank Type Round Handle Type Cushion Grip
Finish Matte Black Steel Application Driving And Fastening
UPC 092644300196

Packages

1 - UNIT - 1