Abbotsford
MIL48222915

MILWAUKEE ELECTRIC TOOL 48-22-2915 14-IN-1 Multi-Bit Screwdriver w/ SHOCKWAVE™ Impact Duty Bits

Price $33.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-2915

Description

The MILWAUKEE® 14-IN-1 Multi-Bit Screwdriver With SHOCKWAVE Impact Duty™ Driver Bits is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The Shock Zone is optimized to absorb peak torque and prevent breaking. The driver bits are made from Custom Alloy76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The removable SHOCKWAVE Impact Duty™ magnetic bit holder has a 1/4" hex shank, making it impact ready for maximum jobsite versatility. The screwdriver handle is backed by a limited lifetime warranty.


Most versatile multi-bit driver

Easy access bits: in-handle bit storage

SHOCKWAVE Impact Duty™ Magnetic Bit Holder

Wear Guard Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

Ergonomic handle with durable overmold

Includes: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, 1/4" Bit Holder

Limited Lifetime Warranty (Handle Only)

Limited Lifetime Warranty (Handle Only)

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE Impact Duty™
Handle Material Rubber Handle Type Overmold
UPC 045242846412

Packages

1 - UNIT - 1