The Klein Tools Fastbit Tru-Grip Screwdriver offers a round handle design to enable greater torque and comfort on all driving tasks. The fastbit collar on the handle quickly releases the double-ended bit, allowing you to flip between the #2 Phillips and the 6 mm Slotted-end quickly and easily. Compatible with most 1/4-Inch bits longer than 1.5 inches in length, its passive locking mechanism securely locks bits into handle.
Ball-style handle design provides exceptional torque and all-day comfort for professional electricians and construction workers during repetitive fastening tasks
Compatible with most 1/4-Inch hex bits longer than 1.5 inches including impact bits, power bits, and specialty bits, eliminating the need for multiple screwdriver handles
Fastbit collar mechanism allows quick bit swapping by simply pulling down collar no tools needed for quick transitions between different fastener types
Ball bearing locking system automatically secures bits without collar manipulation while providing easy release when needed
Removable double-ended shaft features #2 Phillips and 6 mm Slotted tips