Abbotsford
KLN6037INS

KLEIN TOOLS, INC 6037INS Screwdriver Profilated Phillips #2 11-5/16 in L

Price $36.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6037INS
Documents Documents

Description

Insulated #2 Phillips tip round shank screwdriver with overall length: 11-5/16'' (287 mm), shank length: 7'' (178 mm) and weight (lbs.): .26. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handle for greater torque and comfort. Custom US-made tool steel.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size #2
Tip Type Profilated Phillips Overall Length 11-5/16 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Shank Type Round Shank Size 7 in
Handle Type Dual, 1-Component Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 092644853340

Packages

1 - UNIT - 1