Abbotsford
KLN6034DD

KLEIN TOOLS, INC 6034DD Demolition Driver Phillips #2 4 in L

Price $24.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6034DD

Description

Engineered, manufactured and tested for prying and chiseling. Plated metal strike cap protects handle from hammer blows. Cushion-Grip handle for comfort and torque. Heat treated blade runs complete length of handle to strike cap to transfer force. Made in the USA.


Cushion-Grip™ handle for comfort and torque

Specifications

Brand Name Klein Tools Item Name Demolition Driver
Type Straight Tip Size #2
Tip Type Phillips Overall Length 4 in
Shank Type Round Shank Size 177.8 mm
Handle Type 1-Component Application For Prying and Chiseling
UPC 092644322327

Packages

1 - UNIT - 1