Abbotsford
KLN6834INS

KLEIN TOOLS, INC 6834INS 4" INSULATED DRIVER #2 PHILLIPS TIP

Price $19.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6834INS

Description

Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.


Insulated screwdriver with #2 Phillips tip

Specifications

Brand Name Klein Tools Type Driver
Tip Size #2 Tip Type Phillips
Overall Length 8.32 in Handle Material Rubber
Handle Color Black Shank Type Round
Standards ASTM F1505-16(2021) Application For Work Near Energized Sources
UPC 092644329142

Packages

1 - UNIT - 1