Abbotsford

KLEIN TOOLS, INC P12 Screwdriver Phillips #0 5 in L

Price $11.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:P12

Description

Round-shank, Phillips-tip screwdriver. Convenient pocket clip. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME / ANSI specifications. Nickel-chrome, precision-forged and polished blades with black tips. Tough amber plastic handle.


Round-shank, Phillips-tip screwdriver with convenient pocket clip

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Pocket-Clip Tip Size #0
Tip Type Phillips Overall Length 5 in
Handle Material Plastic Handle Color Yellow
Shank Type Round Shank Size 2-1/2 in
Handle Type 1-Component UPC 092644321191

Packages

1 - UNIT - 1