Abbotsford
KLN19544

KLEIN TOOLS, INC 19544 Torx® Round Shank Screwdriver TORX® T25 8-5/16 in L

Price $16.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:19544

Description

Color-coded handle ends for quick and easy identification. TORX® tip drive cuts slippage, saves fasteners, transmitsmore torque to the work. Chrome plated shank for corrosion resistance.

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Round Shank Screwdriver Tip Size T25
Tip Type TORX® Overall Length 8-5/16 in
Shank Type Round Shank Size 101.6 mm L
Handle Size 4 in L Handle Type Cushion-Grip, 2-Component
UPC 092644851940

Packages

1 - UNIT - 1