Abbotsford
KLN32476

KLEIN TOOLS, INC 32476 Multi-Bit Screwdriver 7-3/4 in L

Price $19.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32476

Description

Cushion-grip handle for greater torque and comfort. End of handle is marked to quickly identify tool. Features 5/16 inch nut driver, no.1 and no.2 Phillips, 9/32 inch slotted and 3/16 inch slotted.


Multi-bit Screwdriver / Nut Driver with Cushion-Grip™ handle for greater torque and comfort

End of handle is marked to quickly identify tool

Features 5/16-Inch (8 mm) nut driver plus #1 and #2 Phillips, 1/4-Inch and 3/16-Inch (7 mm and 5 mm) slotted screwdrivers

The following replacement bits are available:

#1 Phillips and 3/16-Inch 5 mm Slotted (Cat. No. 32478)

#2 Phillips and 9/32-Inch 7 mm Slotted (Cat. No. 32479)

Specifications

Brand Name Klein Tools Item Name Multi-Bit Screwdriver
Type 5-in-1 Tip Type 5/16" nut driver bits, #1 & #2 Phillips bits, and 9/32" & 3/16" slotted screwdriver bits
Overall Length 7-3/4 in Shank Material Steel
Handle Material Steel Handle Color Yellow/Black
Shank Size 4 in L Handle Type Cushion Grip
Includes 5/16 in, 1/4 in Nutdriver, #1, #2 Phillips Bits, 1/4 in, 3/16 in Slotted Bits, #1, #2 Square Bits, T10, T15 Torx Bits Application Use with the 5/16" nut driver bits, #1 & #2 Phillips bits, and 9/32" & 3/16" slotted screwdriver bits
UPC 092644324765

Packages

1 - UNIT - 1