Abbotsford
KLN32537

KLEIN TOOLS, INC 32537 Torx® Screwdriver/Nutdriver Torx, Nut Driver 9.594 in L

Price $55.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32537

Description

Folding pocket-style 10-in-1 tool with interchangeable bits, 8 screwdriver sizes and 2 nut drivers. Unfolds and locks at a 180° angle to provide a straight screwdriver. Blast finish steel bits provide a firm hold to the fastener to reduce cam-out. Contains 5/16 and 1/4 inch nut drivers, T7, T8, T9, T10, T15, T20, T25, T27 TORX®.


Contains 5/16-Inch & 1/4-Inch nut drivers, T7, T8, T9, T10, T15, T20, T25, T27 TORX

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Screwdriver/Nutdriver Type 10-in-1, 10-Fold, Tamperproof
Tip Size (8) Torx: T7, T8, T9, T10, T15, T20, T25, T27 (2) Nut Drivers: 5/16", 1/4" Tip Type Torx, Nut Driver
Overall Length 9.594 in Shank Material Steel
Handle Color Green Handle Type Folding Pocket Style
Includes 5/16 in, 1/4 in Nutdriver, T7, T8, T9, T10, T15, T20, T25, T27 Torx Bits UPC 092644325373

Packages

1 - UNIT - 1