Abbotsford
KLN32538

KLEIN TOOLS, INC 32538 Torx® Screwdriver/Nutdriver Nut Driver, Hex Driver 9.594 in L

Price $55.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32538

Description

Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers. Unfolds and locks at a 180 degree angle to provide a straight screwdriver. Blast finished steel bits provide a firm hold to the fastener to reduce cam-out. Contains 5/16'' & 1/4'' nut drivers, 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'' standard hex.


Blast finished steel bits provide a firm hold to the fastener to reduce cam-out

Contains 5/16-Inch & 1/4-Inch nut drivers, 1/16-Inch, 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch standard hex

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Screwdriver/Nutdriver Type 10-in-1, 10-Fold
Tip Size (2) Nut Drivers: 5/16", 1/4" (8) Hex: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16" Tip Type Nut Driver, Hex Driver
Overall Length 9.594 in Shank Material Steel
Handle Color Red Handle Type Folding Pocket Style
Includes 5/16 in, 1/4 in Nutdriver, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in Hex Bits UPC 092644325380

Packages

1 - UNIT - 1