Abbotsford
KLN32561

KLEIN TOOLS, INC 32561 Screwdriver/Nutdriver Set 6 Pieces 3.25 in L Cushion Grip

Price $19.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32561

Description

Interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes. Compact design features standard 1-1/4 inch shaft allowing easy access to tight work spaces. Cushion-grip handle provide greater torque and comfort. Contains: 3/16 and 1/4 inch slotted, no.1 and no.2 Phillips, 1/4 and 5/16 inch nut drivers.


Multi-bit stubby screwdriver / nut driver with compact interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes

Includes non-magnetic nut driver sizes 1/4-Inch (6 mm) and 5/16-Inch (8 mm) and Screwdriver sizes #1 and #2 Phillips, 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted

Compact design features standard 1-1/4-Inch (32 mm) shaft allowing easy access to tight work spaces

Cushion-Grip™ handle provide greater torque and comfort

Replacement bits available: Cat. Nos. 32396, 32398, 32412

U.S. Patent No. D684,836

Non-insulated

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Number of Pieces 5 Handle Type Cushion Grip
Overall Length 3.25 in UPC 092644325618

Packages

1 - UNIT - 1