Abbotsford
KLNPH115

KLEIN TOOLS, INC PH115 Bit drive power #1 Philips 1"

Price $9.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PH115

Description

Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 5.


Designed and constructed to withstand impact drills

Specifications

Brand Name Klein Tools Item Name Power Drive Bit
Type Designed and constructed to withstand impact drills. Tip Size #1
Tip Type #1 Overall Length 1 in
Shank Type Hex Shank Size 1/4 in
Standards California Proposition 65 Warning Application Custom heat treated for long life.
UPC 092644327209

Packages

1 - UNIT - 1