Abbotsford
KLN13391

KLEIN TOOLS, INC 13391 Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:13391

Description

These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended #0 Phillips and 3/32 Slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.


Includes #0 Phillips and 3/32 Slotted bits

Precision ground, machined tips for strength

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 4-in-1 Overall Length 1.8 in
Material Tempered Steel Point Size #0, 3/32 in
Point Type Phillips, Slotted For Use With 32581, 32585 4-in-1 Electronics Screwdrivers
Application Replacement Part For 4-in-1 Electronics Screwdriver (Cat. No. 32581) UPC 092644139918

Packages

1 - UNIT - 1