Abbotsford
KLN13392

KLEIN TOOLS, INC 13392 Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:13392

Description

These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended #00 Phillips and 1/8 Slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.


Includes #00 Phillips and 1/8 Slotted bits

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 4-in-1 Overall Length 1.8 in
Material Tempered Steel Point Size #00, 1/8 in
Point Type Phillips, Slotted For Use With 32581 4-in-1 Electronics Screwdriver
Application Replacement Bit UPC 092644139925

Packages

1 - UNIT - 1