Abbotsford
KLN32401

KLEIN TOOLS, INC 32401 Screwdriver Bit Hex Double Ended, Replacement

Price $9.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32401

Description

Fits extended reach multi-bit screwdriver or nut driver (32559). Precision machined tips for exact fit into fastener. It contains 2 bits.


Contains two 3/16" and 1/4"Slotted bits

Specifications

Brand Name Klein Tools Item Name Screwdriver Bit
Type Double Ended, Replacement Overall Length 3-3/4 in
Shank Type Hex Material Tempered Steel
Point Size 3/16, 1/4 in Point Type Slotted
For Use With 32559 Extended Reach Multi-Bit Screwdriver Application Replacement Bit - 3/16" Slotted & 1/4" Slotted
UPC 092644324017

Packages

1 - UNIT - 1