Abbotsford
KLN32412

KLEIN TOOLS, INC 32412 Screwdriver Replacement Bit Phillips, Slotted #2 Phillips: .236" Hex

Price $9.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32412

Description

Fits stubby multi-bit screwdriver or nut driver (32561). Precision machined tips for exact fit into fastener. It contains 2 bits.


Bit fits Klein Stubby (32561) Multi-Bit Screwdriver/Nut Driver 5/16" hex

Contains two #2 Phillips and 3/16" Slotted bits

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double Ended Tip Size #2 Phillips: .236"
Point Type Phillips, Slotted Shank Type Hex
For Use With 32561 Stubby Multi-Bit Nutdriver/Screwdriver Standards California Proposition 65 Compliant
Application Replacement Bit - #2 Phillips & 3/16'' (5 mm) Slotted UPC 092644324123

Packages

1 - UNIT - 1