Abbotsford
KLN32485

KLEIN TOOLS, INC 32485 Screwdriver Replacement Bit 2-Piece

Price $8.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32485

Description

Replacement Bit - #10 Torx® and #15 Torx®. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener. Contains 2 bits. TORX® is a registered trademark of Acument Intellectual Properties, LLC.

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 2-Piece Overall Length 1.25 in
Point Size #10, #15 Point Type Torx
For Use With 11-in-1 and 10-in-1 Screwdriver/Nut Drivers Application Use With 11-in-1 (32500) And 10-in-1 (32477) Screwdriver/Nut Drivers
UPC 092644324857

Packages

1 - UNIT - 1