Abbotsford
KLN32546

KLEIN TOOLS, INC 32546 Screwdriver Replacement Bit 1/4 in Hex Double Ended, Standard

Price $8.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32546

Description

Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Precision machined tips for exact fit into fastener. It contains two bits.


Fits Klein 10-in-1, 11-in-1 and 10-Fold drivers

Contains two (2) bits with #T25 & #T27 TORX® tips

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double Ended, Standard Overall Length 1 in
Shank Size 1/4 in Shank Type Hex
Material Steel Point Size T25, T27
Point Type Torx For Use With 67100 2-in-1, 32477 10-in-1, 32500 11-in-1 and 32535-32539 10-Fold Screwdrivers
Standards California Proposition 65 Compliant UPC 092644325465

Packages

1 - UNIT - 1