Abbotsford
KLN32551

KLEIN TOOLS, INC 32551 Screwdriver Replacement Bit 1/4 in Hex Double Ended

Price $8.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32551

Description

Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Precision machined tips for exact fit into fastener. It contains two bits.


For use with Klein Tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers/nut drivers

Carefully heat-treated for maximum strength

2 pack

Double ended bits

Tip sizes: 0.9 mm and 1.3 mm

Tip type: hex

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double Ended Overall Length 1-1/4 in
Shank Size 1/4 in Shank Type Hex
Point Size 0.9, 1.3 mm Point Type Hex
For Use With 67100 2-in-1, 32477 10-in-1, 32500 11-in-1 and 32535-32539 10-Fold Screwdrivers Standards California Proposition 65 Compliant
UPC 092644325519

Packages

1 - UNIT - 1