Abbotsford
KLN32752

KLEIN TOOLS, INC 32752 Screwdriver Replacement Bit Double-Sided, Combo

Price $11.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32752

Description

#1 and #2 Combination bits. For use with the 11-in-1 combo-tip screwdriver (32505). Precision machined tip designed for combination head screws. Custom heat-treated for long life.


#1 and #2 Combination Bits

Precision machined tip designed for combination head screws

Fits all Klein Multibit / Multinut screwdrivers with 1.25-Inch x 1/4-Inch double ended bits

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type Double-Sided, Combo Overall Length 1.297 in
Material Steel Point Size #1, #2
For Use With 32505 11-in-1 Combo-Tip Screwdriver Application Precision machined tip designed for combination head screws.
UPC 092644327520

Packages

1 - UNIT - 1