Abbotsford
KLN32235

KLEIN TOOLS, INC 32235 Power Driver Set 2 Pieces 6 in L

Price $16.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:32235

Description

Includes #1 and #3 phillips 6 inch (152 mm) bits. Fits in klein switch drive handle or any power tool. Precision machined to ensure consistent fit. Custom heat treated for long life. Made in the USA. Pack of 2.


Power Driver Set includes #1 and #3 Phillips 6-Inch (152 mm) bits

Bits fit in Klein Switch Drive handle or any power tool

Pack of 2

Specifications

Brand Name Klein Tools Item Name Power Driver Set
Type Custom Heat Treated Number of Pieces 2
Size Range #1 - #3 Shank Material Steel
Overall Length 6 in For Use With Klein Switch Drive Handle or Any Power Tool
Includes (1) #1, #3 Phillips Power Driver Bits Application Fits in Klein Switch Drive handle or any power tool
UPC 092644322358

Packages

1 - UNIT - 1