Abbotsford
KLN32310INS

KLEIN TOOLS 32310INS 10-IN-2 INSULATED, LOCK SCREWDRIVER

Price $97.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32310INS

Description

Klein Tools 10-in-2 Insulated Multi-Bit and Multi-Bit Precision Screwdriver Set features 1000V rated insulation meeting or exceeding ASTM F1505 standards. Auto-locking collar secures bits while slim-tip geometry enables access to tight terminal blocks and confined electrical spaces. Includes ten insulated bits with in-handle storage and a Cushion-Grip™ handle to provide superior torque and comfort for electrical applications requiring safety and precision.


10-in-2 Insulated Multi-Bit and Multi-Bit Precision Screwdriver Set includes Phillips, slotted, and square tips for versatile electrical applications

Auto-locking collar automatically secures bits with push action, slide forward to release for quick changes

Slim-tip geometry machined for superior access into tight terminal blocks and confined spaces

Specifications

Type Insulated Multi-Bit Number of Pieces 12
Handle Material Plastic,Rubber Handle Type Cushion Grip
Overall Length 9.5 in Application Working In Energized Enviornments
UPC 092644329715

Packages

1 - UNIT - 1