Abbotsford
KLN33528

KLEIN TOOLS, INC 33528 Screwdriver Set 9 Pieces 11 in L Dual Insulated

Price $497.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33528
Documents Documents

Description

Individually tested to exceed standards. Two layers of insulation provide protection against electric shock. Nine-piece insulated screwdriver assortment with three sizes of each tip style: cabinet, keystone and Phillips. Highly durable, black, nylon case that has the following features: coil-zipper closure, custom-fitted tool pockets, extra pocket is provided for storage of papers or other items. Kit includes cabinet-tip round-shank screwdriver 3/16 x 4 inch (601-4-INS), 3/16 x 7 inch (601-7-INS), 1/8 x 4 inch (612-4-INS), 1/4 x 4 inch (602-4-INS), 5/16 x 7 inch (602-7-INS), 3/8 x 8 inch (602-8-INS), Phillips-tip round-shank screwdriver no.1 x 4 inch (633-4-INS), no.2 x 4 inch (603-4-INS), no.3 x 7 inch (633-7-INS) and heavy-duty polyester case (33538).


Screwdriver Set features three sizes of cabinet, keystone and Phillips tips. (See individual tool listings for more details)

Insulated screwdrivers have two layers of insulation to provide protection against electric shock

Highly durable, black nylon case features zipper closure, custom-fitted pockets and an extra pocket for additional storage

Replacement case available (Cat. No. 33538)

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Number of Pieces 9 Shank Material Steel
Handle Material Acetate with Vinyl Grip Handle Type Dual Insulated
Color Orange Handle Overall Length 11 in
Includes (9) 3/16 in, 1/8 in, 1/4 in, 5/16 in, 3/8 in, #1, #2, #3 Screwdrivers, (1) Nylon Case Standards IEC 60900:2012, ASTM F1505-10
Application General Application Near Energized Source UPC 092644335280

Packages

1 - UNIT - 1