Abbotsford
KLN85074

KLEIN TOOLS, INC 85074 Cushion-Grip Screwdriver Set 6 Pieces Cushion Grip

Price $115.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:85074

Description

6-piece cushion-grip screwdriver set. General-purpose selection of the most frequently used screwdrivers. Includes one cabinet-tip, two keystone-tip, and three Phillips-tip screwdrivers. Cushion-Grip handle for greater torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Precision-machined tip for exact fit. Meets or exceeds applicable ASME / ANSI specifications. Tip-Ident® quickly identifies the screwdriver type and tip orientation.


These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes

Screwdriver Set includes 3/16-Inch cabinet tip (Cat. No. 601-3), 1/4-Inch and 5/16-Inch keystone tip (Cat. Nos. 600-4 and 600-6), and #1, #2 and #3 Phillips tip (Cat. Nos. 603-3, 603-4 and 603-6) screwdrivers

Special heat-treated shafts and non-magnetic bits

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 6
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Includes (1) 600-4 1/4 in Screwdriver, (1) 600-6 5/16 in Keystone Screwdriver, (1) 601-3 3/16 in Cabinet Tip Screwdriver, (1) 603-3 #1 Phillips Screwdriver, (1) 603-4 #2 Phillips Screwdriver, (1) 603-6 #3 Phillips Screwdriver Application Keystone, Phillips and Cabinet Screws
UPC 092644850745

Packages

1 - UNIT - 1