Abbotsford
KLN6013K

KLEIN TOOLS, INC 6013K SLOTTED SCREW HOLDING DRIVER, 3/16"

Price $17.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:6013K

Description

The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.


Slotted screw-holding feature mechanically holds screws to work where stainless steel is required

Essential when working with non-magnetic screws and installing overhead fixtures

Durable to start and drive screws with 1 tool

Engage the screw holding feature with just the slide of your thumb

Helps prevent dropping slotted screws on the jobsite

Built to handle the tough jobs with ease

Specifications

Type Screwdriver Tip Size 3/16 in
Overall Length 5.78 in Handle Material Cushion
Handle Color Black,Yellow Shank Type Slotted
Application Driving Slotted Fasteners UPC 092644853111

Packages

1 - UNIT - 1