Abbotsford

KLEIN TOOLS, INC K16 Screw-Holding Screwdriver Phillips 1/4 in 7 in L

Price $17.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:K16

Description

7 inch (178 mm) Phillips-tip internal screw-holding screwdriver. Blade separates to hold the fastener. Not designed for torquing or tightening. Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places.


Screwdriver blade separates to hold the fastener

Not designed for torquing or tightening

Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places

Made in USA for maximum strength and durability

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight, Insulated Tip Size 1/4 in
Tip Type Phillips Overall Length 7 in
Shank Type Round Application 7" Phillips - Tip Screw - Holding screwdriver
UPC 092644321030

Packages

1 - UNIT - 1